This item is Discontinued.

Salsbury Industries Cell Phone Locker, 30-1/2" W, 6-1/4" D, 31" H, (4) Wide, (5) Tier, Sand 19055-16SSK

Cell Phone Locker, 30-1/2" W, 6-1/4" D, 31" H, (4) Wide, (5) Tier, Sand (Discontinued)

  • Mfr # 19055-16SSK
  • Zoro # G7129722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19055-16SSK
Zoro #
G7129722
UPC #
820996490315
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
6 1/4 in
Overall Height
31 in
Opening Width
13 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (5) Tier
Color
Sand
Number of Openings
16
Legs Included
No
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Locker Door Type
Solid
Locker Configurations
(4) Wide, (5) Tier
Assembled/Unassembled
Assembled
Locker Lock Type
Keyed
Locker Material
Aluminum
Includes
(3) Keys Per Lock
Mounting Style
Surface
Locker Handle Type
None

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 6 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Includes (3) Keys Per Lock, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.