This item is Discontinued.

Salsbury Industries Cell Phone Locker, 30-1/2" W, 6-1/4" D, 31" H, (4) Wide, (5) Tier, Sand 19055-20SSC

Cell Phone Locker, 30-1/2" W, 6-1/4" D, 31" H, (4) Wide, (5) Tier, Sand (Discontinued)

  • Mfr # 19055-20SSC
  • Zoro # G7124350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19055-20SSC
Zoro #
G7124350
UPC #
820996490438
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
6 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (5) Tier
Color
Sand
Number of Openings
20
Legs Included
No
Locker Lock Type
Resettable Combination
Mounting Style
Surface
Locker Material
Aluminum
Locker Door Type
Solid
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Locker Configurations
(4) Wide, (5) Tier
Assembled/Unassembled
Assembled
Locker Handle Type
None

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Locker Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.