This item is Discontinued.

Salsbury Industries Cell Phone Locker, 29-1/4" W, 8-3/4" D, 29-3/4" H, (4) Wide, (5) Tier, Sand 19058-16SRC

Cell Phone Locker, 29-1/4" W, 8-3/4" D, 29-3/4" H, (4) Wide, (5) Tier, Sand (Discontinued)

  • Mfr # 19058-16SRC
  • Zoro # G7127403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19058-16SRC
Zoro #
G7127403
UPC #
820996490117
Country of Origin
United States

Dimensions

Overall Width
29 1/4 in
Overall Depth
8 3/4 in
Overall Height
29 3/4 in
Opening Width
13 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (5) Tier
Color
Sand
Number of Openings
16
Legs Included
No
Locker Handle Type
None
Finish
Powder Coated
Locker Lock Type
Resettable Combination
Locker Door Type
Solid
Mounting Style
Recessed
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Locker Configurations
(4) Wide, (5) Tier
Locker Material
Aluminum

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 8 3/4 in, Overall Height 29 3/4 in, Overall Width 29 1/4 in, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.