This item is Discontinued.

Salsbury Industries Cell Phone Locker, 30-1/2" W, 6-1/4" D, 42" H, (4) Wide, (7) Tier, Bronze 19075-24ZSK

Cell Phone Locker, 30-1/2" W, 6-1/4" D, 42" H, (4) Wide, (7) Tier, Bronze (Discontinued)

  • Mfr # 19075-24ZSK
  • Zoro # G7129372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19075-24ZSK
Zoro #
G7129372
UPC #
820996488800
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
6 1/4 in
Overall Height
42 in
Opening Width
13 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (7) Tier
Color
Bronze
Number of Openings
24
Legs Included
No
Locker Lock Type
Keyed
Finish
Powder Coated
Locker Door Type
Solid
Includes
(3) Keys Per Lock
Assembled/Unassembled
Assembled
Locker Color Family
Reds/Browns
Locker Material
Aluminum
Locker Configurations
(4) Wide, (7) Tier
Mounting Style
Surface
Locker Handle Type
None

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 6 1/4 in, Overall Height 42 in, Overall Width 30 1/2 in, Includes (3) Keys Per Lock, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.