This item is Discontinued.

Salsbury Industries Cell Phone Locker, 29-1/4" W, 5-3/4" D, 40-3/4" H, (4) Wide, (7) Tier, Sand 19175-24SRK

Cell Phone Locker, 29-1/4" W, 5-3/4" D, 40-3/4" H, (4) Wide, (7) Tier, Sand (Discontinued)

  • Mfr # 19175-24SRK
  • Zoro # G7123547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19175-24SRK
Zoro #
G7123547
UPC #
820996508409
Country of Origin
United States

Dimensions

Overall Width
29 1/4 in
Overall Depth
5 3/4 in
Overall Height
40 3/4 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (7) Tier
Color
Sand
Number of Openings
23
Legs Included
No
Assembled/Unassembled
Assembled
Locker Material
Aluminum
Includes
(3) Keys Per Lock
Locker Handle Type
None
Locker Door Type
Solid
Finish
Powder Coated
Locker Configurations
(4) Wide, (7) Tier
Mounting Style
Recessed
Locker Lock Type
Keyed
Locker Color Family
Beiges/Whites

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 5 3/4 in, Overall Height 40 3/4 in, Overall Width 29 1/4 in, Includes (3) Keys Per Lock, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.