Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 37" W, 6-1/4" D, 25-1/2" H, (5) Wide, (4) Tier, Gold 19145-20GSC

Cell Phone Locker, 37" W, 6-1/4" D, 25-1/2" H, (5) Wide, (4) Tier, Gold (Discontinued)

  • Mfr # 19145-20GSC
  • Zoro # G7128103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19145-20GSC
Zoro #
G7128103
UPC #
820996506498
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
6 1/4 in
Overall Height
25 1/2 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (4) Tier
Color
Gold
Number of Openings
19
Legs Included
No
Mounting Style
Surface
Finish
Powder Coated
Locker Color Family
Oranges/Yellows
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Configurations
(5) Wide, (4) Tier
Locker Lock Type
Resettable Combination
Locker Material
Aluminum
Locker Handle Type
None

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 25 1/2 in, Overall Width 37 in, Locker Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.