Cell Phone Locker, 37" W, 6-1/4" D, 25-1/2" H, (5) Wide, (4) Tier, Gold (Discontinued)
- Mfr # 19145-20GSK
- Zoro # G7130407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19145-20GSK
Zoro #
G7130407
UPC #
820996506535
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
6 1/4 in
Overall Height
25 1/2 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in
Details
Item
Cell Phone Locker
Locker Configuration
(5) Wide, (4) Tier
Color
Gold
Number of Openings
19
Legs Included
No
Locker Material
Aluminum
Includes
(3) Keys Per Lock
Finish
Powder Coated
Locker Color Family
Oranges/Yellows
Locker Configurations
(5) Wide, (4) Tier
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Handle Type
None
Mounting Style
Surface
Locker Lock Type
Keyed
Description
Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 25 1/2 in, Overall Width 37 in, Includes (3) Keys Per Lock, Locker Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.