This item is Discontinued.

Salsbury Industries Cell Phone Locker, 35-3/4" W, 8-3/4" D, 24-1/4" H, (5) Wide, (4) Tier, Bronze 19148-20ZRK

Cell Phone Locker, 35-3/4" W, 8-3/4" D, 24-1/4" H, (5) Wide, (4) Tier, Bronze (Discontinued)

  • Mfr # 19148-20ZRK
  • Zoro # G7129223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19148-20ZRK
Zoro #
G7129223
UPC #
820996503428
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Depth
8 3/4 in
Overall Height
24 1/4 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (4) Tier
Color
Bronze
Number of Openings
19
Legs Included
No
Locker Lock Type
Keyed
Includes
(3) Keys Per Lock
Finish
Powder Coated
Locker Material
Aluminum
Assembled/Unassembled
Assembled
Mounting Style
Recessed
Locker Door Type
Solid
Locker Configurations
(5) Wide, (4) Tier
Locker Color Family
Reds/Browns
Locker Handle Type
None

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 24 1/4 in, Overall Width 35 3/4 in, Includes (3) Keys Per Lock, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.