Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 37" W, 6-1/4" D, 31" H, (5) Wide, (5) Tier, Sand 19055-25SSK

Cell Phone Locker, 37" W, 6-1/4" D, 31" H, (5) Wide, (5) Tier, Sand (Discontinued)

  • Mfr # 19055-25SSK
  • Zoro # G7133073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19055-25SSK
Zoro #
G7133073
UPC #
820996487582
Country of Origin
United States

Dimensions

Overall Width
37"
Overall Depth
6-1/4"
Overall Height
31"
Opening Width
6-1/2"
Opening Depth
5"
Opening Height
5-1/4"

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (5) Tier
Color
Sand
Number of Openings
25
Legs Included
No
Mounting Style
Surface
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Includes
(3) Keys Per Lock
Locker Lock Type
Keyed
Locker Material
Aluminum
Locker Configurations
(5) Wide, (5) Tier
Locker Door Type
Solid
Finish
Powder Coated
Locker Handle Type
None

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 31 in, Overall Width 37 in, Includes (3) Keys Per Lock, Locker Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.