Cell Phone Locker, 37" W, 9-1/4" D, 36-1/2" H, (5) Wide, (6) Tier, Gold (Discontinued)
- Mfr # 19068-30GSK
- Zoro # G7129862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19068-30GSK
Zoro #
G7129862
UPC #
820996484932
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
36 1/2 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in
Details
Item
Cell Phone Locker
Locker Configuration
(5) Wide, (6) Tier
Color
Gold
Number of Openings
30
Legs Included
No
Locker Handle Type
None
Includes
(3) Keys Per Lock
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Configurations
(5) Wide, (6) Tier
Finish
Powder Coated
Locker Material
Aluminum
Mounting Style
Surface
Locker Color Family
Oranges/Yellows
Locker Lock Type
Keyed
Description
Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 36 1/2 in, Overall Width 37 in, Includes (3) Keys Per Lock, Locker Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.