Locker End Panel, 18x72, Blue
Mfr # 33333BLU
Zoro # G7679016
product price: $148.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Blue
Overall Depth
18 in
Overall Height
72 in
Finish
Laminate
Material
Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33333BLU
Zoro #
G7679016
UPC #
820996107206
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
72 in
Details
Item
End Panel for Flat-Top Locker
Color
Blue
Finish
Laminate
Material
Particleboard
Sub-Category
End Panel
Description
End Panel for Flat-Top Locker, Color Blue, Overall Depth 18 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.