Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, 25 lb, Recessed, -

  • Mfr # 3503ARU

  • Zoro # G7641121


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Number of Doors
3
Finish
Powder Coated
Height
19 in
Loading
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3503ARU
Zoro #
G7641121
UPC #
820996537218
Country of Origin
United States

Dimensions

Height
19 in
Width
18 3/4 in
Depth
7 1/2 in
Overall Width
18 3/4 in
Overall Height
19 in
Overall Depth
7 1/2 in
Slot Width
4 3/4 in
Cabinet Depth
6 3/4 in
Slot Height
1/2 in
Cabinet Height
16 1/4 in
Cabinet Width
5 1/2 in

Details

Item
Mailbox
Mounting
Recessed
Color
Aluminum
Number of Doors
3
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Box Material
Aluminum
Net Weight
25 lb
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Standards
USPS
Material
Aluminum
Orientation
Vertical
Product Type
Mailbox
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Vertical
USPS Mailbox Code
4B+
Mounting Style
Surface
USPS Master Lock Compliance
USPS Master Lock Compliant
Number of Keys
2
Loading Location
Front
Lockability
Lockable

Description

Vertical Mailbox, 3 Number of Doors, Color Aluminum, Height 19 In, Depth 7 1/2 In, Width 18 3/4 In, Aluminum Box Material, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 25 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.