Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, 35 lb, Recessed, -

  • Mfr # 3505ZRU

  • Zoro # G7640622


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Number of Doors
5
Finish
Powder Coated
Height
19 in
Loading
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3505ZRU
Zoro #
G7640622
UPC #
820996559210
Country of Origin
United States

Dimensions

Height
19 in
Depth
7 1/2 in
Width
29 3/4 in
Overall Width
29 3/4 in
Overall Depth
7 1/2 in
Overall Height
19 in
Slot Width
4 3/4 in
Cabinet Depth
6 3/4 in
Cabinet Height
16 1/4 in
Cabinet Width
5 1/2 in
Slot Height
1/2 in

Details

Item
Mailbox
Mounting
Recessed
Color
Bronze
Number of Doors
5
Finish
Powder Coated
Loading
Front
Box Material
Aluminum
Door Material
Aluminum
Standards
USPS
Net Weight
35 lb
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Material
Aluminum
Orientation
Vertical
Product Type
Mailbox
Loading Location
Front
Surface Mounting Orientation
Vertical
USPS Master Lock Compliance
USPS Master Lock Compliant
USPS Mailbox Code
4B+
ADA Compliance
Not ADA Compliant
Mounting Style
Recessed
Number of Keys
2
Lockability
Lockable

Description

Vertical Mailbox, 5 Number of Doors, Color Bronze, Height 19 In, Depth 7 1/2 In, Width 29 3/4 In, Aluminum Box Material, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 35 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.