Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, 40 lb, Recessed, -

  • Mfr # 3506ARU

  • Zoro # G7641155


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Number of Doors
6
Finish
Powder Coated
Height
19 in
Loading
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506ARU
Zoro #
G7641155
UPC #
820996105998
Country of Origin
United States

Dimensions

Height
19 in
Width
35 1/4 in
Depth
7 1/2 in
Overall Width
35 1/4 in
Overall Height
19 in
Overall Depth
7 1/2 in
Slot Width
4 3/4 in
Slot Height
1/2 in
Cabinet Depth
6 3/4 in
Cabinet Width
5 1/2 in
Cabinet Height
16 1/4 in

Details

Item
Mailbox
Mounting
Recessed
Color
Aluminum
Number of Doors
6
Finish
Powder Coated
Loading
Front
Box Material
Aluminum
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Door Material
Aluminum
Net Weight
40 lb
Standards
USPS
Material
Aluminum
Orientation
Vertical
Product Type
Mailbox
Number of Keys
2
Loading Location
Front
ADA Compliance
Not ADA Compliant
USPS Mailbox Code
4B+
USPS Master Lock Compliance
USPS Master Lock Compliant
Mounting Style
Recessed
Surface Mounting Orientation
Vertical
Lockability
Lockable

Description

Vertical Mailbox, 6 Number of Doors, Color Aluminum, Height 19 In, Depth 7 1/2 In, Width 35 1/4 In, Aluminum Box Material, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 40 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.