Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, 45 lb, Surface, -

  • Mfr # 3507ZSU

  • Zoro # G7640665


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Mounting
Surface
Number of Doors
7
Finish
Powder Coated
Height
19 in
Loading
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3507ZSU
Zoro #
G7640665
UPC #
820996579119
Country of Origin
United States

Dimensions

Height
19 in
Width
40 3/4 in
Depth
7 1/2 in
Overall Height
19 in
Overall Width
40 3/4 in
Overall Depth
7 1/2 in
Slot Height
1/2 in
Cabinet Width
5 1/2 in
Slot Width
4 3/4 in
Cabinet Depth
6 3/4 in
Cabinet Height
16 1/4 in

Details

Item
Mailbox
Mounting
Surface
Color
Bronze
Number of Doors
7
Finish
Powder Coated
Loading
Front
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Standards
USPS
Door Material
Aluminum
Box Material
Aluminum
Net Weight
45 lb
Material
Aluminum
Orientation
Vertical
Product Type
Mailbox
USPS Master Lock Compliance
USPS Master Lock Compliant
Loading Location
Front
ADA Compliance
Not ADA Compliant
Mounting Style
Surface
Surface Mounting Orientation
Vertical
Number of Keys
2
USPS Mailbox Code
4B+
Lockability
Lockable

Description

Vertical Mailbox, 7 Number of Doors, Color Bronze, Height 19 In, Depth 7 1/2 In, Width 40 3/4 In, Aluminum Box Material, Front Loading, Surface Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 45 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.