This item is Discontinued.

Salsbury Industries Mailbox, Gold, Powder Coated, 1 Doors, Free-Standing, 4C 3911S-1BGF

Mailbox, Gold, Powder Coated, 1 Doors, Free-Standing, 4C (Discontinued)

  • Mfr # 3911S-1BGF
  • Zoro # G4031102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3911S-1BGF
Zoro #
G4031102
UPC #
820996613042
Country of Origin
United States

Dimensions

Height
69 1/4 in
Depth
19 in
Width
17 1/2 in

Details

Item
Mailbox
Mounting
Free-Standing
Type
4C
Color
Gold
Number of Doors
1
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Loading
Front
Orientation
Horizontal
Slot Capacity
10 1/2 in W x 6 in H
Net Weight
110 lb
Box Material
Aluminum
Includes
Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
Cabinet Capacity
13 3/8 in W x 24 in H x 15 1/2 in D
Standards
ISO 9001: 2008
Door Material
Aluminum

Description

Mailbox, 4C, Number of Doors 1, Color Gold, Height 69-1/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free-Standing, Orientation Horizontal, Cabinet Capacity 13-3/8 In. W x 24 In. H x 15-1/2 In. D, Slot Capacity 10-1/2 In. W x 6 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.