Mailbox, Sandstone, Powder Coated, 1 Doors, Free-Standing, 4C (Discontinued)
- Mfr # 3908S-1BSF
- Zoro # G4030743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3908S-1BSF
Zoro #
G4030743
UPC #
820996613172
Country of Origin
United States
Dimensions
Height
58 3/4 in
Depth
19 in
Width
17 1/2 in
Details
Item
Mailbox
Mounting
Free-Standing
Type
4C
Color
Sandstone
Number of Doors
1
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Loading
Front
Box Material
Aluminum
Net Weight
80 lb
Cabinet Capacity
13 3/8 in W x 20 1/2 in H x 15 1/2 in D
Slot Capacity
10 1/2 in W x 6 in H
Door Material
Aluminum
Includes
Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
Orientation
Horizontal
Standards
ISO 9001: 2008
Description
Mailbox, 4C, Number of Doors 1, Color Sandstone, Height 58-3/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free-Standing, Orientation Horizontal, Cabinet Capacity 13-3/8 In. W x 20-1/2 In. H x 15-1/2 In. D, Slot Capacity 10-1/2 In. W x 6 In. H, Door Material Aluminum, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.