Mailbox, Bronze, Powder Coated, 10 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3415S-09BRZ
- Zoro # G6202841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3415S-09BRZ
Zoro #
G6202841
UPC #
820996584342
Country of Origin
United States
Dimensions
Height
70 1/4 in
Post Height
13 in
Depth
19 in
Post Thickness
6 1/4 in
Width
17 1/2 in
Details
Item
Mailbox
Mounting
Pedestal
Type
4C
Color
Bronze
Number of Doors
10
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Loading
Front
Post Material
Aluminum
Door Material
Aluminum
Box Material
Aluminum
Orientation
Horizontal
Includes
(9) Tenant Doors, Parcel Locker, Master Commercial Lock and Pedestal
Slot Capacity
10 3/4 in W x 3/4 in H
Net Weight
120 lb
Cabinet Capacity
17 1/2 in W x 70 1/4 in H x 19 in D
Description
Mailbox, 4C, Number of Doors 10, Color Bronze, Height 70-1/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 70-1/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.