Mailbox, Bronze, Powder Coated, 0 Doors, Recessed, 4C, USPS (Discontinued)
- Mfr # 3715S-08ZFU
- Zoro # G3892896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3715S-08ZFU
Zoro #
G3892896
UPC #
820996411938
Country of Origin
United States
Dimensions
Height
55 in
Width
16 3/8 in
Depth
17 in
Details
Item
Mailbox
Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
0
Finish
Powder Coated
For Use With
Mfr. No. 3915S-BRZ 3815S-BRZ
Loading
Front
Standards
ISO 9001: 2008
Net Weight
80 lb
Includes
Heavy Duty Cam Lock, (3) keys
Cabinet Capacity
13 1/4 in W x 3 1/4 in H x 17 in D, 1 Parcel Locker 13 1/4 in W x 17 1/4 in H x 17 in D
Orientation
Horizontal
Slot Capacity
10 3/4 in W x 3/4 in H
Box Material
Aluminum
Door Material
Aluminum
Description
Mailbox,4C,Bronze,55in H,80 lb,Alum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.