Mailbox, Sandstone, Powder Coated, 22 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3415D-20SAN
- Zoro # G6202878
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3415D-20SAN
Zoro #
G6202878
UPC #
820996581211
Country of Origin
Unknown
Dimensions
Height
70 1/4 in
Post Thickness
6 1/4 in
Width
32 1/4 in
Depth
19 in
Post Height
13 in
Details
Item
Mailbox
Mounting
Pedestal
Type
4C
Color
Sandstone
Number of Doors
22
Finish
Powder Coated
For Use With
Apartments, Colleges, Commercial Buildings, Corporate Mail Centers, Government Agencies, Military Bases, Private Postal Centers, Residential Developments, Schools
Loading
Front
Post Material
Aluminum
Box Material
Aluminum
Door Material
Aluminum
Includes
(2) Parcel Locker, (20) Tenant Doors, Master Commercial Lock and Pedestal
Cabinet Capacity
32-1/4 in W x 70-1/4 in H x 19 in D
Net Weight
210 lb
Slot Capacity
10-3/4 in W x 3/4 in H
Orientation
Horizontal
Description
Mailbox, 4C, Number of Doors 22, Color Sandstone, Height 70-1/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Cabinet Capacity 32-1/4 In. W x 70-1/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.