Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, 4C (Discontinued)
- Mfr # 3709D-15AFU
- Zoro # G6207455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3709D-15AFU
Zoro #
G6207455
UPC #
820996581815
Country of Origin
United States
Dimensions
Height
34 in
Depth
17 in
Width
31 1/8 in
Details
Item
Mailbox
Mounting
Recessed
Type
4C
Color
Aluminum
Number of Doors
15
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Loading
Front
Includes
(15) Tenant Doors
Standards
USPS
Box Material
Aluminum
Orientation
Horizontal
Net Weight
125 lb
Door Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Cabinet Capacity
31 1/8 in W x 34 in H x 17 in D
Description
Mailbox, 4C, Number of Doors 15, Color Aluminum, Height 34 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Cabinet Capacity 31-1/8 In. W x 34 In. H x 17 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 125 lb., Standards USPS, Includes (15) Tenant Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.