This item is Discontinued.

Salsbury Industries Mailbox, Bronze, Powder Coated, 3 Doors, Free Standing, 4C 3916S-3PZFU

Mailbox, Bronze, Powder Coated, 3 Doors, Free Standing, 4C (Discontinued)

  • Mfr # 3916S-3PZFU
  • Zoro # G6192055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3916S-3PZFU
Zoro #
G6192055
UPC #
820996599766
Country of Origin
Unknown

Dimensions

Height
72 in
Depth
19 in
Width
17 1/2 in

Details

Item
Mailbox
Mounting
Free Standing
Type
4C
Color
Bronze
Number of Doors
3
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Box Material
Aluminum
Door Material
Aluminum
Orientation
Horizontal
Cabinet Capacity
17-1/2 in W x 72 in H x 19 in D
Net Weight
140 lb
Standards
USPS
Includes
Enclosure, Mounting Hardware

Description

Mailbox, 4C, Number of Doors 3, Color Bronze, Height 72 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 72 In. H x 19 In. D, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 140 lb., Standards USPS, Includes Mounting Hardware, Enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.