Mailbox, Gold, Powder Coated, 11 Doors, Free Standing, 4C (Discontinued)
- Mfr # 3915D-09ZFU
- Zoro # G6193778
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3915D-09ZFU
Zoro #
G6193778
UPC #
820996602350
Country of Origin
Unknown
Dimensions
Height
72 in
Depth
19 in
Width
32 1/4 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C
Color
Gold
Number of Doors
11
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Standards
USPS
Box Material
Aluminum
Cabinet Capacity
32-1/4 in W x 72 in H x 19 in D
Net Weight
235 lb
Door Material
Aluminum
Orientation
Horizontal
Includes
Enclosure, Mounting Hardware
Slot Capacity
10-3/4 in W x 3/4 in H
Description
Mailbox, 4C, Number of Doors 11, Color Gold, Height 72 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 32-1/4 In. W x 72 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 235 lb., Standards USPS, Includes Mounting Hardware, Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.