Mailbox, Gold, Powder Coated, 4 Doors, Recessed, 4C (Discontinued)
- Mfr # 3709D-4PGRU
- Zoro # G6207166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3709D-4PGRU
Zoro #
G6207166
UPC #
820996584045
Country of Origin
Unknown
Dimensions
Height
34 in
Depth
17 in
Width
31 1/8 in
Details
Item
Mailbox
Mounting
Recessed
Type
4C
Color
Gold
Number of Doors
4
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Rear
Standards
USPS
Orientation
Horizontal
Net Weight
115 lb
Includes
(4) Parcel Lockers
Cabinet Capacity
31-1/8 in W x 34 in H x 17 in D
Box Material
Aluminum
Door Material
Aluminum
Description
Mailbox, 4C, Number of Doors 4, Color Gold, Height 34 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Cabinet Capacity 31-1/8 In. W x 34 In. H x 17 In. D, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 115 lb., Standards USPS, Includes (4) Parcel Lockers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.