Mailbox, Gold, Powder Coated, 9 Doors, Free Standing, 4C (Discontinued)
- Mfr # 3913D-07GFU
- Zoro # G6195537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3913D-07GFU
Zoro #
G6195537
UPC #
820996599049
Country of Origin
Unknown
Dimensions
Height
69 1/4 in
Depth
19 in
Width
32 1/4 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C
Color
Gold
Number of Doors
9
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Cabinet Capacity
32-1/4 in W x 69-1/4 in H x 19 in D
Includes
Enclosure, Mounting Hardware
Orientation
Horizontal
Slot Capacity
10-3/4 in W x 3/4 in H
Box Material
Aluminum
Standards
USPS
Door Material
Aluminum
Net Weight
220 lb
Description
Mailbox, 4C, Number of Doors 9, Color Gold, Height 69-1/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 32-1/4 In. W x 69-1/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 220 lb., Standards USPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.