This item is Discontinued.

Salsbury Industries Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, 4C, Private 3807D-03AFP

Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, 4C, Private (Discontinued)

  • Mfr # 3807D-03AFP
  • Zoro # G6190646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3807D-03AFP
Zoro #
G6190646
UPC #
820996589583
Country of Origin
Unknown

Dimensions

Height
28 1/8 in
Depth
17 1/2 in
Width
32 1/4 in

Details

Item
Mailbox
Mounting
Surface
Type
4C, Private
Color
Aluminum
Number of Doors
3
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Net Weight
120 lb
Slot Capacity
10-3/4 in W x 3/4 in H
Includes
Enclosure, Mounting Hardware
Orientation
Horizontal
Box Material
Aluminum
Door Material
Aluminum
Cabinet Capacity
32-1/4 in W x 28-1/8 in H x 17-1/2 in D

Description

Mailbox, 4C, Private, Number of Doors 3, Color Aluminum, Height 28-1/8 In., Depth 17-1/2 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Horizontal, Cabinet Capacity 32-1/4 In. W x 28-1/8 In. H x 17-1/2 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.