Mailbox, Aluminum, Powder Coated, 8 Doors, Free Standing, 4C, Private (Discontinued)
- Mfr # 3910S-08AFP
- Zoro # G6197241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3910S-08AFP
Zoro #
G6197241
UPC #
820996601940
Country of Origin
Unknown
Dimensions
Height
65 3/4 in
Width
17 1/2 in
Depth
19 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C, Private
Color
Aluminum
Number of Doors
8
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Door Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Box Material
Aluminum
Net Weight
125 lb
Orientation
Horizontal
Includes
Enclosure, Mounting Hardware
Cabinet Capacity
17-1/2 in W x 65-3/4 in H x 19 in D
Description
Mailbox, 4C, Private, Number of Doors 8, Color Aluminum, Height 65-3/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 65-3/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.