Mailbox, Aluminum, Powder Coated, 12 Doors, Free Standing, 4C, Private (Discontinued)
- Mfr # 3912D-10AFP
- Zoro # G6196088
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3912D-10AFP
Zoro #
G6196088
UPC #
820996604064
Country of Origin
Unknown
Dimensions
Height
69 1/4 in
Width
32 1/4 in
Depth
19 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C, Private
Color
Aluminum
Number of Doors
12
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Includes
Enclosure, Mounting Hardware
Door Material
Aluminum
Box Material
Aluminum
Net Weight
225 lb
Slot Capacity
10-3/4 in W x 3/4 in H
Orientation
Horizontal
Cabinet Capacity
32-1/4 in W x 69-1/4 in H x 19 in D
Description
Mailbox, 4C, Private, Number of Doors 12, Color Aluminum, Height 69-1/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 32-1/4 In. W x 69-1/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.