This item is Discontinued.

Salsbury Industries Mailbox, Gold, Powder Coated, 1 Doors, Recessed, 4C, Private 3709S-1CGR

Mailbox, Gold, Powder Coated, 1 Doors, Recessed, 4C, Private (Discontinued)

  • Mfr # 3709S-1CGR
  • Zoro # G6209406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3709S-1CGR
Zoro #
G6209406
UPC #
820996533685
Country of Origin
Unknown

Dimensions

Height
34 in
Width
16 3/8 in
Depth
17 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C, Private
Color
Gold
Number of Doors
1
Finish
Powder Coated
For Use With
Apartments, Colleges, Commercial Buildings, Corporate Mail Centers, Government Agencies, Military Bases, Private Postal Centers, Residential Developments, Schools
Loading
Rear
Includes
12 in W x 7-5/8 in H Front Access Hopper, Master Commercial Lock
Cabinet Capacity
16-3/8 in W x 34 in H x 17 in D
Net Weight
50 lb
Slot Capacity
12 in W x 7-5/8 in H
Door Material
Aluminum
Orientation
Vertical
Box Material
Aluminum

Description

Mailbox, 4C, Private, Number of Doors 1, Color Gold, Height 34 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Vertical, Cabinet Capacity 16-3/8 In. W x 34 In. H x 17 In. D, Slot Capacity 12 In. W x 7-5/8 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.