Mailbox, Gold, Powder Coated, 5 Doors, Free Standing, 4C, Private (Discontinued)
- Mfr # 3908D-04GFP
- Zoro # G6199755
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3908D-04GFP
Zoro #
G6199755
UPC #
820996605849
Country of Origin
Unknown
Dimensions
Height
58 3/4 in
Depth
19 in
Width
32 1/4 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C, Private
Color
Gold
Number of Doors
5
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Door Material
Aluminum
Net Weight
170 lb
Cabinet Capacity
32-1/4 in W x 58-3/4 in H x 19 in D
Includes
Enclosure, Mounting Hardware
Orientation
Horizontal
Box Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Description
Mailbox, 4C, Private, Number of Doors 5, Color Gold, Height 58-3/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 32-1/4 In. W x 58-3/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities, Net Weight 170 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.