Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, 70 lb, Recessed, 4B, Horizontal

  • Mfr # 3621AFU

  • Zoro # G7640762


product price: $1,799.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
4B, Horizontal
Color
Aluminum
Number of Doors
21
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3621AFU
Zoro #
G7640762
UPC #
820996416971
Country of Origin
United States

Dimensions

Height
40 3/4 in
Depth
16 1/2 in
Width
22 3/4 in
Overall Width
22 3/4 in
Overall Height
40 3/4 in
Overall Depth
16 1/2 in

Details

Item
Mailbox
Mounting
Recessed
Type
4B, Horizontal
Color
Aluminum
Number of Doors
21
Finish
Powder Coated
Loading
Front
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Box Material
Aluminum
Standards
USPS
Net Weight
70 lb
Door Material
Aluminum
Material
Aluminum
Orientation
Horizontal
Product Type
Mailbox
Mounting Style
Recessed
ADA Compliance
Not ADA Compliant
Number of Keys
2
Surface Mounting Orientation
Horizontal
USPS Master Lock Compliance
USPS Master Lock Compliant
USPS Mailbox Code
4B+
Loading Location
Front
Lockability
Lockable

Description

Standard Mailbox, 4B, Horizontal, 21 Number of Doors, Height 40 3/4 In, Depth 16 1/2 In, Width 22 3/4 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 70 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.