Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, 85 lb, Recessed, 16 Door Height Equivalent

  • Mfr # 3716S-09AFU

  • Zoro # G8393551


product price: $1,319.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
16 Door Height Equivalent
Color
Aluminum
Number of Doors
9
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716S-09AFU
Zoro #
G8393551
UPC #
820996415103
Country of Origin
United States

Dimensions

Height
56 3/4 in
Width
16 3/8 in
Depth
17 in
Overall Height
57 1/8 in
Overall Width
17 in
Overall Depth
16 1/2 in
Slot Height
3/4 in
Slot Width
11 3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
16 Door Height Equivalent
Color
Aluminum
Number of Doors
9
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Net Weight
85 lb
Box Material
Aluminum
Material
Aluminum
Orientation
Horizontal
Product Type
Mailbox
Number of Keys
33
USPS Mailbox Code
4C
Mounting Style
Recessed
Surface Mounting Orientation
Horizontal
USPS Master Lock Compliance
USPS Master Lock Compliant
ADA Compliance
Not ADA Compliant
Loading Location
Front
Lockability
Lockable

Description

Standard Mailbox, 4C, Horizontal, 9 Number of Doors, Height 56 3/4 In, Depth 17 In, Width 16 3/8 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 85 Lb, USPS Standards, Includes (1) 15 1/2 In Height Parcel Lockers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.