Zoro Homepage

Mailbox, 85 lb, Recessed, 4B, Horizontal

  • Mfr # 3628AFU

  • Zoro # G7640771


product price: $2,429.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4B, Horizontal
Color
Aluminum
Number of Doors
28
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3628AFU
Zoro #
G7640771
UPC #
820996416988
Country of Origin
United States

Dimensions

Height
40 3/4 in
Width
29 1/4 in
Depth
16 1/2 in
Overall Height
40 3/4 in
Overall Depth
16 1/2 in
Overall Width
29 1/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
4B, Horizontal
Color
Aluminum
Number of Doors
28
Finish
Powder Coated
Loading
Front
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Door Material
Aluminum
Standards
USPS
Box Material
Aluminum
Net Weight
85 lb
Material
Aluminum
Orientation
Horizontal
Product Type
Mailbox
Surface Mounting Orientation
Horizontal
Mounting Style
Recessed
USPS Master Lock Compliance
USPS Master Lock Compliant
Loading Location
Front
ADA Compliance
Not ADA Compliant
Number of Keys
2
USPS Mailbox Code
4B+
Lockability
Lockable

Description

Standard Mailbox, 4B, Horizontal, 28 Number of Doors, Height 40 3/4 In, Depth 16 1/2 In, Width 29 1/4 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 85 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.