Mailbox, Aluminum, Powder Coated, 8 Doors, Free Standing, 4C, Private (Discontinued)
- Mfr # 3915S-07AFP
- Zoro # G6193041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3915S-07AFP
Zoro #
G6193041
UPC #
820996606662
Country of Origin
Unknown
Dimensions
Height
72 in
Width
17 1/2 in
Depth
19 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C, Private
Color
Aluminum
Number of Doors
8
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Door Material
Aluminum
Orientation
Horizontal
Net Weight
140 lb
Box Material
Aluminum
Includes
Enclosure, Mounting Hardware
Cabinet Capacity
17-1/2 in W x 72 in H x 19 in D
Slot Capacity
10-3/4 in W x 3/4 in H
Description
Mailbox, 4C, Private, Number of Doors 8, Color Aluminum, Height 72 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 72 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities, Net Weight 140 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.