Mailbox, Aluminum, Powder Coated, 17 Doors, Recessed, 4C, Private (Discontinued)
- Mfr # 3715D-15AFP
- Zoro # G6205538
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3715D-15AFP
Zoro #
G6205538
UPC #
820996583246
Country of Origin
Unknown
Dimensions
Height
55 in
Depth
17 in
Width
31 1/8 in
Details
Item
Mailbox
Mounting
Recessed
Type
4C, Private
Color
Aluminum
Number of Doors
17
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Cabinet Capacity
31-1/8 in W x 55 in H x 17 in D
Box Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Orientation
Horizontal
Includes
(15) Tenant Doors, (2) Parcel Lockers
Net Weight
160 lb
Door Material
Aluminum
Description
Mailbox, 4C, Private, Number of Doors 17, Color Aluminum, Height 55 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Cabinet Capacity 31-1/8 In. W x 55 In. H x 17 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities, Net Weight 160 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.