Mailbox, Aluminum, Powder Coated, 1 Doors, Recessed, USPS
Mfr # 3706S-1PAFU
Zoro # G8874311
product price: $389.99
/eaKey Features
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
1
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3706S-1PAFU
Zoro #
G8874311
UPC #
820996444073
Country of Origin
United States
Dimensions
Height
23 1/2 in
Width
16 3/8 in
Depth
17 in
Overall Height
23 7/8 in
Overall Depth
16 1/2 in
Overall Width
17 in
Slot Width
11 3/4 in
Slot Height
3/4 in
Description
Horizontal Mailbox, USPS, Number of Doors 1, Color Aluminum, Height 23-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3906S-ALM, 3806S-ALM, Net Weight 45 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.