Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Aluminum, Powder Coated, 10 Doors, Recessed, USPS

  • Mfr # 3706D-10AFU

  • Zoro # G8884416


product price: $1,209.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
10
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706D-10AFU
Zoro #
G8884416
UPC #
820996470805
Country of Origin
United States

Dimensions

Height
23 1/2 in
Depth
17 in
Width
31 1/8 in
Overall Height
23 7/8 in
Overall Width
31 1/8 in
Overall Depth
16 1/2 in
Slot Width
11 3/4 in
Slot Height
3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
10
Finish
Powder Coated
For Use With
3806D-ALM, Mfr. No. 3906D-ALM
Loading
Front
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Box Material
Aluminum
Orientation
Horizontal
Standards
ADA, USPS
Slot Capacity
10-3/4 in W x 3/4 in H
Net Weight
90 lb
Door Material
Aluminum
Material
Aluminum
Product Type
Mailbox
ADA Compliance
ADA Compliant
Surface Mounting Orientation
Horizontal
Number of Keys
30
USPS Mailbox Code
4C
Mounting Style
Recessed
USPS Master Lock Compliance
USPS Master Lock Compliant
Loading Location
Front
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 10, Color Aluminum, Height 23-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3906D-ALM, 3806D-ALM, Net Weight 90 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.