Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS

  • Mfr # 3615AFU

  • Zoro # G8883384


product price: $1,289.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
USPS
Number of Doors
15
Finish
Powder Coated
Height
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3615AFU
Zoro #
G8883384
UPC #
820996417053
Country of Origin
United States

Dimensions

Height
29 3/4 in
Width
22 3/4 in
Depth
16 1/2 in
Overall Height
29 3/4 in
Overall Width
22 3/4 in
Overall Depth
16 1/2 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
15
Finish
Powder Coated
Loading
Front
Box Material
Aluminum
Net Weight
55 lb
Orientation
Horizontal
Door Material
Aluminum
Standards
USPS
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Material
Aluminum
Product Type
Mailbox
Loading Location
Front
Mounting Style
Recessed
Surface Mounting Orientation
Horizontal
USPS Master Lock Compliance
USPS Master Lock Compliant
Number of Keys
2
USPS Mailbox Code
4B+
ADA Compliance
Not ADA Compliant
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 15, Color Aluminum, Height 29-3/4 In., Depth 16-1/2 In., Width 22-3/4 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 55 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.