Zoro Homepage

Mailbox, Aluminum, Powder Coated, 2 Doors, Recessed, 4C

  • Mfr # 3706D-2PAFU

  • Zoro # G6207610


product price: $669.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4C
Number of Doors
2
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706D-2PAFU
Zoro #
G6207610
UPC #
820996580955
Country of Origin
United States

Dimensions

Height
23 1/2 in
Width
31 1/8 in
Depth
17 in
Overall Depth
16 1/2 in
Overall Height
23 7/8 in
Overall Width
31 1/8 in
Slot Width
11 3/4 in
Cabinet Height
23 1/2 in
Cabinet Depth
17 in
Slot Height
3/4 in
Cabinet Width
31 1/8 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C
Color
Aluminum
Number of Doors
2
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Net Weight
80 lb
Door Material
Aluminum
Box Material
Aluminum
Cabinet Capacity
31-1/8 in W x 23-1/2 in H x 17 in D
Orientation
Horizontal
Material
Aluminum
Product Type
Mailbox
Mounting Style
Recessed
Number of Keys
6
USPS Mailbox Code
4C
ADA Compliance
ADA Compliant
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
Loading Location
Front
Lockability
Lockable

Description

Mailbox, 4C, Number of Doors 2, Color Aluminum, Height 23-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Cabinet Capacity 31-1/8 In. W x 23-1/2 In. H x 17 In. D, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 80 lb., Standards USPS, Includes (2) Parcel Lockers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.