Zoro Homepage

Mailbox, Aluminum, Powder Coated, 2 Doors, Recessed, PL5

  • Mfr # 3710S-2PAFU

  • Zoro # G8876357


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
PL5
Color
Aluminum
Number of Doors
2
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710S-2PAFU
Zoro #
G8876357
UPC #
820996468888
Country of Origin
United States

Dimensions

Height
37 1/2 in
Width
16 3/8 in
Depth
17 in
Overall Depth
16 1/2 in
Overall Width
17 in
Overall Height
37 7/8 in
Slot Height
3/4 in
Slot Width
11 3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
PL5
Color
Aluminum
Number of Doors
2
Finish
Powder Coated
For Use With
3810S-ALM, Mfr. No. 3910S-ALM
Loading
Front
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Door Material
Aluminum
Standards
ADA, USPS
Box Material
Aluminum
Orientation
Horizontal
Net Weight
65 lb
Material
Aluminum
Product Type
Mailbox
Mounting Style
Recessed
ADA Compliance
ADA Compliant
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
4C
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Number of Keys
6
Lockability
Lockable

Description

Horizontal Mailbox, PL5, Number of Doors 2, Color Aluminum, Height 37-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910S-ALM, 3810S-ALM, Net Weight 65 lb., Standards ISO 9001: 2008, Includes Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.