Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Aluminum, Powder Coated, 24 Doors, Recessed, USPS

  • Mfr # 3624AFU

  • Zoro # G8891251


product price: $2,059.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
USPS
Number of Doors
24
Finish
Powder Coated
Height
35 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3624AFU
Zoro #
G8891251
UPC #
820996417022
Country of Origin
United States

Dimensions

Height
35 1/4 in
Depth
16 1/2 in
Width
29 1/4 in
Overall Depth
16 1/2 in
Overall Width
29 1/4 in
Overall Height
35 1/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
24
Finish
Powder Coated
Loading
Front
Box Material
Aluminum
Net Weight
75 lb
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Orientation
Horizontal
Door Material
Aluminum
Standards
USPS
Material
Aluminum
Product Type
Mailbox
Loading Location
Front
USPS Mailbox Code
4B+
Number of Keys
2
ADA Compliance
Not ADA Compliant
Mounting Style
Recessed
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 24, Color Aluminum, Height 35-1/4 In., Depth 16-1/2 In., Width 29-1/4 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 75 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.