Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, 4C

  • Mfr # 3716S-3PAFU

  • Zoro # G6206895


product price: $909.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4C
Number of Doors
3
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716S-3PAFU
Zoro #
G6206895
UPC #
820996581495
Country of Origin
United States

Dimensions

Height
56 3/4 in
Depth
17 in
Width
16 3/8 in
Overall Height
57 1/8 in
Overall Depth
16 1/2 in
Overall Width
17 in
Slot Height
3/4 in
Slot Width
11 3/4 in
Cabinet Height
56 3/4 in
Cabinet Depth
17 in
Cabinet Width
16 3/8 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C
Color
Aluminum
Number of Doors
3
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Orientation
Horizontal
Door Material
Aluminum
Box Material
Aluminum
Cabinet Capacity
16-3/8 in W x 56-3/4 in H x 17 in D
Net Weight
80 lb
Standards
ADA, USPS
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Material
Aluminum
Product Type
Mailbox
USPS Mailbox Code
4C
Loading Location
Front
Surface Mounting Orientation
Horizontal
ADA Compliance
Not ADA Compliant
Number of Keys
9
Mounting Style
Recessed
USPS Master Lock Compliance
USPS Master Lock Compliant
Lockability
Lockable

Description

Mailbox, 4C, Number of Doors 3, Color Aluminum, Height 56-3/4 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Cabinet Capacity 16-3/8 In. W x 56-3/4 In. H x 17 In. D, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 80 lb., Standards USPS, Includes (3) Parcel Lockers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.