Zoro Homepage

Mailbox, Aluminum, Powder Coated, 35 Doors, Recessed, 4B, Horizontal

  • Mfr # 3635AFU

  • Zoro # G7424277


product price: $3,349.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4B, Horizontal
Color
Aluminum
Number of Doors
35
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3635AFU
Zoro #
G7424277
UPC #
820996416995
Country of Origin
United States

Dimensions

Height
40 3/4 in
Depth
16 1/2 in
Width
35 3/4 in
Overall Depth
16 1/2 in
Overall Height
40 3/4 in
Overall Width
35 3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
4B, Horizontal
Color
Aluminum
Number of Doors
35
Finish
Powder Coated
Loading
Front
Box Material
Aluminum
Net Weight
85 lb
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Door Material
Aluminum
Standards
USPS
Material
Aluminum
Orientation
Horizontal
Product Type
Mailbox
Loading Location
Front
USPS Mailbox Code
4B+
USPS Master Lock Compliance
USPS Master Lock Compliant
Mounting Style
Recessed
ADA Compliance
Not ADA Compliant
Number of Keys
2
Surface Mounting Orientation
Horizontal
Lockability
Lockable

Description

Standard Mailbox, 4B, Horizontal, 35 Number of Doors, Height 40 3/4 In, Depth 16 1/2 In, Width 35 3/4 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 100 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.