Mailbox, Aluminum, Powder Coated, 4 Doors, Recessed, USPS

  • Mfr # 3710D-4PAFU

  • Zoro # G8884967


product price: $1,169.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
4
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710D-4PAFU
Zoro #
G8884967
UPC #
820996478337
Country of Origin
United States

Dimensions

Height
37 1/2 in
Depth
17 in
Width
31 1/8 in
Overall Depth
16 1/2 in
Overall Width
31 1/8 in
Overall Height
37 7/8 in
Slot Width
11 3/4 in
Slot Height
3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
4
Finish
Powder Coated
For Use With
3810D-ALM, Mfr. No. 3910D-ALM
Loading
Front
Door Material
Aluminum
Net Weight
120 lb
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Orientation
Horizontal
Box Material
Aluminum
Material
Aluminum
Product Type
Mailbox
ADA Compliance
ADA Compliant
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
Number of Keys
12
USPS Mailbox Code
4C
Mounting Style
Recessed
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 4, Color Aluminum, Height 37-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910D-ALM, 3810D-ALM, Net Weight 120 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.