Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, -

  • Mfr # 3504ASU

  • Zoro # G7424742


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Mounting
Surface
Number of Doors
4
Finish
Powder Coated
Height
19 in
Loading
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504ASU
Zoro #
G7424742
UPC #
820996547118
Country of Origin
United States

Dimensions

Height
19 in
Width
24 1/4 in
Depth
7 1/2 in
Overall Height
19 in
Overall Width
24 3/4 in
Overall Depth
7 1/2 in
Cabinet Height
16 1/4 in
Slot Width
4 3/4 in
Slot Height
1/2 in
Cabinet Width
5 1/2 in
Cabinet Depth
6 3/4 in

Details

Item
Mailbox
Mounting
Surface
Color
Aluminum
Number of Doors
4
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Net Weight
30 lb
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Standards
USPS
Box Material
Aluminum
Material
Aluminum
Orientation
Vertical
Product Type
Mailbox
Number of Keys
2
USPS Mailbox Code
4B+
Surface Mounting Orientation
Vertical
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
ADA Compliance
Not ADA Compliant
Mounting Style
Surface
Lockability
Lockable

Description

Vertical Mailbox, 4 Number of Doors, Color Aluminum, Height 19 In, Depth 7 1/2 In, Width 24 1/4 In, Aluminum Box Material, Front Loading, Surface Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 30 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.