Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Aluminum, Powder Coated, 6 Doors, Surface, -

  • Mfr # 3506ASU

  • Zoro # G7424767


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Mounting
Surface
Number of Doors
6
Finish
Powder Coated
Height
19 in
Loading
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506ASU
Zoro #
G7424767
UPC #
820996567116
Country of Origin
United States

Dimensions

Height
19 in
Depth
7 1/2 in
Width
35 1/4 in
Overall Width
35 1/4 in
Overall Height
19 in
Overall Depth
7 1/2 in
Slot Width
4 3/4 in
Slot Height
1/2 in
Cabinet Width
5 1/2 in
Cabinet Depth
6 3/4 in
Cabinet Height
16 1/4 in

Details

Item
Mailbox
Mounting
Surface
Color
Aluminum
Number of Doors
6
Finish
Powder Coated
Loading
Front
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Standards
USPS
Box Material
Aluminum
Door Material
Aluminum
Net Weight
40 lb
Orientation
Vertical
Material
Aluminum
Product Type
Mailbox
Mounting Style
Surface
USPS Mailbox Code
4B+
Loading Location
Front
Number of Keys
2
ADA Compliance
Not ADA Compliant
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Vertical
Lockability
Lockable

Description

Vertical Mailbox, 6 Number of Doors, Color Aluminum, Height 19 In, Depth 7 1/2 In, Width 35 1/4 In, Aluminum Box Material, Front Loading, Surface Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 40 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.