Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, -
Mfr # 3507ASU
Zoro # G7424776
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Mounting
Surface
Number of Doors
7
Finish
Powder Coated
Height
19 in
Loading
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3507ASU
Zoro #
G7424776
UPC #
820996577115
Country of Origin
United States
Dimensions
Height
19 in
Depth
7 1/2 in
Width
40 3/4 in
Overall Height
19 in
Overall Depth
7 1/2 in
Overall Width
40 3/4 in
Cabinet Depth
6 3/4 in
Cabinet Width
5 1/2 in
Cabinet Height
16 1/4 in
Slot Height
1/2 in
Slot Width
4 3/4 in
Description
Vertical Mailbox, 7 Number of Doors, Color Aluminum, Height 19 In, Depth 7 1/2 In, Width 40 3/4 In, Aluminum Box Material, Front Loading, Surface Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 45 Lb, USPS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.