Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Brass, Powder Coated, 8 Doors, Recessed, Front Loading

  • Mfr # 2108FL

  • Zoro # G8885326


product price: $1,589.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
Front Loading
Color
Brass
Number of Doors
8
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108FL
Zoro #
G8885326
UPC #
820996441355
Country of Origin
United States

Dimensions

Height
26 1/2 in
Width
23 1/2 in
Depth
16 in
Overall Depth
16 in
Overall Height
26 1/2 in
Overall Width
23 1/2 in

Details

Item
Mailbox
Mounting
Recessed
Type
Front Loading
Color
Brass
Number of Doors
8
Finish
Powder Coated
Loading
Front
Orientation
Horizontal
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Standards
ISO 9001: 2015
Box Material
Aluminum
Net Weight
80 lb
Door Material
Aluminum
Material
Steel
Product Type
Mailbox
USPS Master Lock Compliance
Not USPS Master Lock Compliant
USPS Mailbox Code
Not USPS Approved
ADA Compliance
Not ADA Compliant
Number of Keys
2
Metal Material Gauge
20 ga
Surface Mounting Orientation
Horizontal
Mounting Style
Recessed
Loading Location
Front
Lockability
Lockable

Description

Americana Mailbox, Front Loading, Number of Doors 8, Color Brass, Height 26-1/2 In., Depth 16 In., Width 23-1/2 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 80 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.