Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Brass, Powder Coated, 8 Doors, Recessed, Rear Loading

  • Mfr # 2108RL

  • Zoro # G8882422


product price: $1,329.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
Rear Loading
Color
Brass
Number of Doors
8
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108RL
Zoro #
G8882422
UPC #
820996441348
Country of Origin
United States

Dimensions

Height
26 1/2 in
Width
23 1/2 in
Depth
15 in
Overall Width
23 1/2 in
Overall Height
26 1/2 in
Overall Depth
15 in

Details

Item
Mailbox
Mounting
Recessed
Type
Rear Loading
Color
Brass
Number of Doors
8
Finish
Powder Coated
Loading
Rear
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Net Weight
70 lb
Standards
ISO 9001: 2015
Door Material
Aluminum
Box Material
Aluminum
Orientation
Horizontal
Material
Steel
Product Type
Mailbox
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
Not USPS Approved
ADA Compliance
Not ADA Compliant
Metal Material Gauge
20 ga
Mounting Style
Recessed
Number of Keys
2
Loading Location
Rear
Lockability
Lockable

Description

Americana Mailbox, Rear Loading, Number of Doors 8, Color Brass, Height 26-1/2 In., Depth 15 In., Width 23-1/2 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 70 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.