Zoro Homepage

Mailbox, Bronze, Powder Coated, 15 Doors, Recessed, USPS

  • Mfr # 3615ZFU

  • Zoro # G8883472


product price: $1,289.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
USPS
Number of Doors
15
Finish
Powder Coated
Height
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3615ZFU
Zoro #
G8883472
UPC #
820996417534
Country of Origin
United States

Dimensions

Height
29 3/4 in
Width
22 3/4 in
Depth
16 1/2 in
Overall Depth
16 1/2 in
Overall Width
22 3/4 in
Overall Height
29 3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
15
Finish
Powder Coated
Loading
Front
Orientation
Horizontal
Box Material
Aluminum
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Standards
USPS
Door Material
Aluminum
Net Weight
55 lb
Material
Aluminum
Product Type
Mailbox
ADA Compliance
Not ADA Compliant
Loading Location
Front
Number of Keys
2
Mounting Style
Recessed
Surface Mounting Orientation
Horizontal
USPS Master Lock Compliance
USPS Master Lock Compliant
USPS Mailbox Code
4B+
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 15, Color Bronze, Height 29-3/4 In., Depth 16-1/2 In., Width 22-3/4 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 55 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.